Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BATTERY DOCTOR

Master Docking Station

  • Item# 4NGR9
  • Mfr. Model# 20035
  • Catalog Page# 1140
  • UNSPSC# 43211602
Master Docking Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

The master docking station allows you to fully charge up to five chargers/maintainers in the space of one regular outlet.

View More

Technical Specs

  • Item Master Docking Station
  • Input 2.5A
  • Overall Width 3-5/8"
  • Overall Height 1-5/8"
  • Overall Depth 9-1/4"
  • Application Allows Up to 5 Independent Wall Mount 1s or 2s to Be Controlled From 1 Single Location
  • Cable Length 84"
  • Test Feature 12-14
  • Standards UL, CuL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.