Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
BATTERY DOCTOR

Emergency Kill Switch, Black, Red, Copper

  • Item# 6TXE4
  • Mfr. Model# 20342
  • Catalog Page# N/A
  • UNSPSC# 26111722
Emergency Kill Switch,Black, Red,Copper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Battery Accessories

Product Details

This emergency kill switch features a pull cord for emergency battery disconnect.

View More

Technical Specs

  • Item Emergency Kill Switch
  • Color Black, Red
  • Gauge 18 ga.
  • Connection Material Copper
  • Housing Material Nylon
  • Max. Amps 12A
  • Max. Voltage 24V
  • Features Pull Cord For Emergency Battery Disconnect, Rated 12A Continuous At 12V, Two Wire Lead Installation, 17" Cord
  • For Use With 12V Electrical Systems
  • Includes Switch Clip and Tether Cord
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.