Skip Content

NC
BATTERY DOCTOR

Dual Fuse Holder,Black, Red,Copper

  • Item # 6TXE6
  • My Part #
  • Mfr. Model # 30003
  • Catalog Page # N/A
  • UNSPSC # 26111722
Dual Fuse Holder,Black, Red,Copper close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This dual fuse holder is engineered to turn one fuse slot into two by plugging into occupied or vacant energized fuse block slots. It provides one fuse holder to protect existing circuits, and a second fuse holder to protect new circuits. It also features 10-amp rating at 12 volts.

View More

Technical Specs

  • Item Dual Fuse Holder
  • Color Black, Red
  • Gauge 16 ga.
  • Connection Material Copper
  • Housing Material PE
  • Max. Amps 25A
  • Max. Voltage 12V
  • Features 5" Wire, Turns One Fuse Slot Into Two, Plugs Into Occupied Or Vacant Energized Fuse Block Slot, Provides One Fuse Holder To Protect Existing Circuit, And A Second Fuse Holder To Protect New Circuit, Used in Car Accessories: Car Alarms, Remote Starters, Car Locators (Theft Recovery Systems), Engine Block Heaters, DVD Players, Satellite Radio, GPS, Cell Phones
  • For Use With 12V Electrical Systems
  • Includes Insulated Crimp-Type Coupler
  • Standards SAE J2077-ATO/ATC Fuses, UL 275A Standard-ATO/ATC Fuses
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.