ST
BATTERY DOCTOR

Bolt, Brass, Brass, Positive/Negative

  • Item # 4NGU7
  • My Part #
  • Mfr. Model # 30300
  • Catalog Page # N/A
  • UNSPSC # 31161614
Bolt, Brass, Brass, Positive/Negative close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Electrical~Battery Accessories


$6.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.11 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This brass bolt replaces the standard bolt in a battery terminal with a threaded stud.

View More

Technical Specs

  • Item Bolt
  • Color Brass
  • Stud Size 3/8" to 16"
  • Connection Material Brass
  • Polarity Positive/Negative
  • Length 1-1/2"
  • Features Standard Type, 5/8" Hex, 3/8-16 Coupler Thread, 0.4" Long Battery Insert, 0.4" Stud Length, Replaces the Standard Bolt in the Battery Terminal with a Threaded Stud
  • For Use With Side Mount Terminal Batteries
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms