Skip Content

ST
BATTERY DOCTOR

Battery Disconnect Switch,Negative,12V

  • Item # 4NGT9
  • My Part #
  • Mfr. Model # 20148
  • Catalog Page # 948
  • UNSPSC # 39121510
Battery Disconnect  Switch,Negative,12V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $80.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.688 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The disconnect switch allows you to cut off a vehicle's power and avoid shorts without the use of tools.

View More

Technical Specs

  • Item Battery Disconnect Switch
  • Polarity Negative
  • Connection Type Bolt
  • Switch Type Top Post Knife Blade
  • Stud Size 5/16-18
  • Length 4"
  • Depth 2-1/4"
  • Connection Material Brass/Copper
  • Width 3"
  • Max. Amps 250A
  • Max. Voltage 12V
  • Features With 5/8" Dia. Post, Plus 5/16-18 Threaded Stud and Wing Nut for Accommodation of a Variety of Versatile Wire Leads and Extra Connections, Low Vertical Operation
  • Includes Wing Nut
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.