Skip Content

C3
BATTERY DOCTOR

Battery Disconnect Cap,4 to 6 AWG,Black

  • Item # 6TXD2
  • My Part #
  • Mfr. Model # 20158
  • Catalog Page # N/A
  • UNSPSC # 26111722
Battery Disconnect Cap,4 to 6 AWG,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Disconnect caps clomp down on cap of battery terminal for attachment.

View More

Technical Specs

  • Item Battery Quick Disconnect Cap
  • Gauge 4 to 6 AWG
  • Color Black, Red
  • Connection Type Clamp
  • Max. Amps 500A Continuous, 800A Surge
  • Max. Voltage 36V
  • Package Quantity 1 pr.
  • Features Fits Top Post Batteries; Manufactured Of Copper-Zinc Plated Steel; Fits Side Post Batteries With Standard Post Adapters; Attach To Battery Terminal By Clamping Down On Cap; Lift Cap To Remove From Battery Terminal; Sold As A Pair
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.