Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
BATTERY DOCTOR

Battery Charger, 120V, 2A

  • Item# 4NGR8
  • Mfr. Model# 20033
  • Catalog Page# 1140
  • UNSPSC# 26111704
Battery Charger,120V,2A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Battery Charger and Maintainer
  • Charge Type Smart
  • UL Rated Amps 12V 2.0
  • Amps 2.0A
  • Peak Amps 2.0
  • Voltage Rating 12VDC
  • Manual (M)/Automatic (A) A
  • Charge Time 12V Variable
  • Charge Time 24V 8 to 30 hr.
  • Avg. Charge Time 12V Low 8 to 30 hr.
  • Input 0.5A
  • Overall Width 1-5/16"
  • Overall Height 4-1/4"
  • Overall Depth 1-5/16"
  • Application 12V Smart Battery Charger/Maintainer
  • Cable Gauge 12AWG
  • Cable Length 12 ft.
  • Test Feature 12-14
  • Timer Automatic
  • Material Plastic
  • Standards UL, cUL Listed
  • Includes Ring Terminals, Alligator Clips, Cigarette Adapter and Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.