ST
BATTERY DOCTOR

Automatic Battery Charger and Maintainer, Charging, Maintaining

  • Item # 48VF13
  • My Part #
  • Mfr. Model # 20067
  • Catalog Page # N/A
  • UNSPSC # 26111704
Automatic Battery Charger and Maintainer,  Charging, Maintaining close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Maintenance Tools~Automotive Battery Chargers and Boosters


$61.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.23 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Battery Charger and Maintainer
  • Charger Style Handheld Portable
  • For Battery Voltage 12, 6
  • For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
  • Charger Function Charging, Maintaining
  • Automatic/Manual Automatic
  • Charge Type Smart
  • Charging Amps @ Voltage 2A @ 12V, 2A @ 6V
  • Maintaining Amps @ Voltage 2A @ 12V, 2A @ 6V
  • AC Cord Length 7 ft
  • Input Amps 0.5 to 2
  • Overall Width 2-1/2"
  • Overall Height 4-1/2"
  • Overall Depth 1-3/8"
  • Cable Gauge 14 AWG
  • Cable Length 8 ft.
  • Test Feature No
  • Timer Automatic
  • Material Plastic
  • Includes Ring Terminals and Alligator Clips
  • Portable Yes
  • Indoor / Outdoor Indoor/Outdoor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products