Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
BATTALION

84" x 3-1/2" Replacement Slat, Off-White; For Use With Vertical Blinds

  • Item# 3AEL1
  • Mfr. Model# 3AEL1
  • Catalog Page# 2464
  • UNSPSC# 52131601
84" x 3-1/2" Replacement Slat, Off-White; For Use With Vertical Blinds close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

The BATTALION 84" vertical blind replacement slat is designed to help repair blinds that no longer work or function properly. PVC construction.

• Overall dimensions: 84"L x 3-1/2"W
• Off-white
• Pkg. of 10

View More

Technical Specs

  • Item Replacement Slat
  • Color Off-White
  • Length 84"
  • Width 3-1/2"
  • For Use With Vertical Blinds
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms