Skip Content

DG
GRAINGER APPROVED

Spring Hinge With Holes, Brass Finish, Rounded Corners, 1-1/2" x 3-1/2"

  • Item # 1CAA9
  • My Part #
  • Mfr. Model # 1CAA9
  • Catalog Page # 2005
  • UNSPSC # 31162403
Spring Hinge,Steel,3-1/2In H,3-1/2In,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The spring hinge ensures doors close automatically. This full mortise spring hinge has 5/8" radius corners and an adjustable spring. 180° range of motion. Nonremovable pin provides increased security. Brass-plated steel. Hardware included.

View More

Technical Specs

  • Item Spring Hinge
  • Material Steel
  • Finish Brass
  • Holes With
  • Holes per Leaf 3
  • Ligature Resistant No
  • Range of Motion 180 Degrees
  • Orientation Non Handed
  • Door Leaf Height 1-1/2"
  • Frame Leaf Height 1-1/2"
  • Door Leaf Width 3-1/2"
  • Frame Leaf Width 3-1/2"
  • Door Leaf Thickness 0.098"
  • Frame Leaf Thickness 0.098"
  • Bearing Type Plain
  • Corners Rounded
  • Hardware Included
  • Mounting Full Mortise
  • Overall Knuckle Height 3"
  • Pin Material Steel
  • Pin Type Nonremovable
How can we improve our Technical Specifications?

Compliance and Restrictions