Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Spline, Gray Rubber, Length 1200", Width 9/64"

  • Item # 1XML9
  • Mfr. Model # 1XML9
  • Catalog Page # N/A
  • UNSPSC # 30171502
Spline, Gray Rubber, Length 1200", Width 9/64" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Screen Door Hardware

Technical Specs

  • Item Spline
  • Door Type Screen Door
  • Length 1200"
  • Width 9/64"
  • Height 9/64"
  • Material Rubber
  • Color Gray
  • Finish Dull
  • Closer Type Standard Duty
  • Hardware Not Included
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms