Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Sheave, , 650 lb Load Cap., 3 In. OD

  • Item# 1RCV7
  • Mfr. Model# 1RCV7
  • Catalog Page# N/A
  • UNSPSC# 24101613
Sheave,,650 lb Load Cap.,3 In. OD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sheave
  • Designed For Indoor/Outdoor Rope or Cord
  • Working Load Limit 650 lb.
  • Sheave Outside Dia. 3"
  • Sheave Inside Dia. 1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms