Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
BATTALION

Piano Hinge With Holes, 304 Stainless Steel, 2" Width, 4 ft. Length

  • Item# 1CAL7
  • Mfr. Model# 1CAL7
  • Catalog Page# 2460
  • UNSPSC# 31162403
Piano Hinge With Holes, 304 Stainless Steel, 2" Width, 4 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $61.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.17 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BATTALION continuous piano hinge with holes is made from Type 304 stainless steel with countersunk mounting holes to aid in surface-mounting hinge to door or frame. Holes are drilled in hinge before painting or plating to help ensure corrosion resistance and extend product life.

• Pin and hinge are made of the same material
• 270° range of motion

View More

Technical Specs

  • Item Piano Hinge
  • Hospital Tip No
  • Holes With
  • Material 304 Stainless Steel
  • Finish Bright Chrome
  • Leaf Thickness 0.040"
  • Length 4 ft.
  • Width 2"
  • Pin Dia. 3/32"
  • Knuckle Length 1/2"
  • Mounting Full Surface
  • Range of Motion 180 Degrees
  • Color Silver
  • Pin Material 304 Stainless Steel
  • Pin Type Nonremovable
  • Holes per Leaf 24
  • Hole Spacing 3"
  • Hardware Not Included
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.