Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
BATTALION

Mini Blinds, L 48 In, W 46 In, Alabaster

  • Item# 2ZGU4
  • Mfr. Model# 2ZGU4
  • Catalog Page# N/A
  • UNSPSC# 52131601
Mini Blinds,L 48 In,W 46 In, Alabaster close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Window Treatments

Technical Specs

  • Item Mini Blinds
  • Length 48"
  • Width 46"
  • Color Alabaster
  • Light Blockage Room Darkening
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms