Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

72" x 71" PVC Mini Blinds with Light Filtering Light Blockage, White

  • Item# 2ZGH1
  • Mfr. Model# 2ZGH1
  • Catalog Page# N/A
  • UNSPSC# 52131601
72" x 71" PVC Mini Blinds with Light Filtering Light Blockage, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Blinds

Technical Specs

  • Item Mini Blinds
  • Material PVC
  • Length 72"
  • Width 71"
  • Blind Depth 1"
  • Color White
  • Light Blockage Light Filtering
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms