Skip Content

NC
GRAINGER APPROVED

Magnetic Non-locking Magnetic Catch, 7/8"H x 5/8"

  • Item # 1XMT5
  • My Part #
  • Mfr. Model # 1XMT5
  • Catalog Page # 2012
  • UNSPSC # 27112109
Magnetic Catch,Pull-to-Open,13 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Install a this mortise-mount magnetic door catch to help prevent accidental opening and the potential accidents that can happen in such situations. The strong, impregnated magnet grabs hold of the catch and holds the door closed, opens easily with a simple pull.
• Snap-in style with self-adhesive keeper
• Mounting hardware not included
• Rated Load: 13 lb.

View More

Technical Specs

  • Item Magnetic Catch
  • Catch/Latch Type Magnetic
  • Catch/Latch Opening Action Pull
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Plastic
  • Catch/Latch Finish Black Plastic
  • Catch/Latch Height 7/8"
  • Catch/Latch Width 5/8"
  • Catch/Latch Depth 63/64"
  • Pull Force 13 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.