Skip Content

DV
GRAINGER APPROVED

Light Duty Entrance Knob Lockset, Oil Rubbed Bronze Finish

  • Item # 2VMX2
  • My Part #
  • Mfr. Model # 2VMX2
  • Catalog Page # N/A
  • UNSPSC # 31162407
Light Duty Entrance Knob Lockset, Oil Rubbed Bronze Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Door Knob Locksets

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Entrance
  • Lockset Grade 3
  • Style Flat Ball
  • Lockset Finish Oil Rubbed Bronze
  • Keyway Type Schlage SC1
  • Key Type Alike
  • Standards ANSI
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8" or 2-3/4"
  • Ligature Resistant No
  • Item Knob Lockset
  • Knob Material Brass
  • Location Type Residential
  • Lockset Performance Strength Light Duty
  • Number of Keys 2
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Strike Dim. 2-1/4" x 1-1/8"
  • Strike Type Round Corner Full Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Related Products