Skip Content

DV
GRAINGER APPROVED

Light Duty Dummy Knob Lockset, Stainless Steel Finish

  • Item # 1TPU5
  • My Part #
  • Mfr. Model # 1TPU5
  • Catalog Page # N/A
  • UNSPSC # 46171503
Light Duty Dummy Knob Lockset, Stainless Steel Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The light-duty ball-style knob lockset is designed for residential doors. This dummy door knobset is unkeyed.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Dummy
  • Lockset Grade 3
  • Style Ball
  • Lockset Finish Stainless Steel
  • Keyway Type None
  • Key Type Not Keyed
  • Standards ANSI
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8" or 2-3/4"
  • Ligature Resistant No
  • Item Knob Lockset
  • Knob Material Stainless Steel
  • Location Type Residential
  • Lockset Performance Strength Light Duty
  • Required Door Thickness 1-3/8" and 1-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products