Skip Content

 
TM
BATTALION

Knob

Knob close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Material Steel 
  • Projection 1-1/8" 
Item
Please Select
Shape
Please Select
Finish
Please Select
Diameter
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Item
Shape
Finish
Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
1WAJ3
Cabinet Knob
Round
Polished Chrome
1-1/4"

$8.46 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.46 / each

Price $8.90 / each

Technical Specs

  • Item Cabinet Knob
  • Shape Round
  • Material Steel
  • Finish Polished Chrome
  • Projection 1-1/8"
  • Diameter 1-1/4"
1WAJ7
Knob
Polished Brass

$10.15 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $10.15 / each

Price $11.28 / each

Technical Specs

  • Item Knob
  • Material Steel
  • Finish Polished Brass
  • Projection 1-1/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More