Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
BATTALION

Knob Storm Latch, Black Steel, Length 4-1/2", Width 1-3/8"

  • Item# 1RBU6
  • Mfr. Model# 1RBU6
  • Catalog Page# N/A
  • UNSPSC# 30171506
Knob Storm Latch, Black Steel, Length 4-1/2", Width 1-3/8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Knob Storm Latch
  • Door Type Storm Door
  • Length 4-1/2"
  • Width 1-3/8"
  • Material Steel
  • Color Black
  • Finish Painted
  • Hardware Included
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms