Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
BATTALION

Hydraulic, Heavy Duty, Non-Handed/Reversible, Dark Bronze Door Closer

  • Item# 5TUP0
  • Mfr. Model# 5TUP0
  • Catalog Page# 2435
  • UNSPSC# 30171514
Hydraulic, Heavy Duty, Non-Handed/Reversible, Dark Bronze Door Closer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $116.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.58 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hydraulic door closer is fit for full-surface mounting and interior or exterior installation. Aluminum closer body with plastic cover. Utility closer is ideal for store front doors and wood or hollow metal door commercial applications. Multisize spring models offer adjustable power with a choices of ranges. Tri-packed for regular, top jamb, and parallel mounting. Wood and machine screws are provided. Comparable to the Falcon S60/61 series.

View More

Technical Specs

  • Item Door Closer
  • Closing Operation Mode Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Non-Hold Open
  • Door Handing Non-Handed/Reversible
  • Arm Type Regular
  • Mounting Style Surface Mounted
  • Housing Length 9-1/16"
  • Housing Width 3-1/8"
  • Housing Height 3/4"
  • Finish Dark Bronze
  • Max. Door Opening 90 Degrees
  • Exterior Door Width 42"
  • Interior Door Width 48"
  • Projection from Wall 3-1/8"
  • Spring Size Adjustable 2 to 5
  • Color Dark Bronze
  • For Use With Interior and Exterior Doors
  • Arm Material Aluminum
  • Mounting Hardware Not Included
  • Includes Plastic Cover
  • Standards ANSI/BHMA A156.4 Grade 1 Certified by BHMA, UL Listed, UL 10C for Positive Pressure, ADA Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by I really like the Closer, the instructions can be hard to follow. July 19, 2012
  • 2015-09-08T19:49:08.190-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5TUP0, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.