Skip Content


Manual Hydraulic-Series Door Closer, Light Duty Interior and Exterior, Dark Bronze

  • Item # 5TUP3
  • My Part #
  • Mfr. Model # 5TUP3
  • Catalog Page # 1986
  • UNSPSC # 30171514
Hydraulic,Door Closer,Light Duty close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hydraulic door closer is fit for full-surface mounting and interior or exterior installation. Aluminum closer body with plastic cover. Compact design has the features of a full-size door closer, but requires less space. Packaged for regular and top jamb mounting. Wood and machine screws provided. Comparable to the Falcon SC91 series.

View More

Technical Specs

  • Item Door Closer
  • Interior/Exterior Interior and Exterior
  • Automatic/Manual Manual
  • Hydraulic/Pneumatic Hydraulic
  • Closer Performance Light Duty
  • Closer Type Non Hold Open
  • Hand Orientation Non-Handed
  • Ligature Resistant No
  • Closer Mounting Style Regular
  • Standards ANSI A156.4 Grade 3
  • ADA Compliant No
  • Finish Dark Bronze Powder Coat
  • Arm Material Aluminum
  • Arm Type Regular
  • Color Dark Bronze
  • Exterior Door Width 30"
  • Housing Height 3/4"
  • Housing Length 6-1/2"
  • Housing Depth 2-3/4"
  • Includes Plastic Cover
  • Interior Door Width 36"
  • Max. Door Opening 90 Degrees
  • Mounting Hardware Included
  • Projection from Wall 2-1/2"
  • Spring Size 2/3
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.