Skip Content

 
TM
BATTALION

Hinge Pin Door Stop

Hinge Pin Door Stop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Hinge Pin Door Stop 
  • Mounting Type Door Mount 
Finish
Please Select
Length
Please Select
Height
Please Select
Width
Please Select
Door Opening Adjustment
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Finish
Length
Height
Width
Door Opening Adjustment
Price
Qty
Please use Qty box to add item(s) to cart.
1XNK4
Antique Brass
1-7/8"
2-5/16"
5/16"
35 Degrees to 90 Degrees

$7.38 / each

Enter location to check availability
Catalog Page #  2449 

Price $7.38 / each

Technical Specs

  • Item Hinge Pin Door Stop
  • Mounting Type Door Mount
  • Finish Antique Brass
  • Length 1-7/8"
  • Height 2-5/16"
  • Width 5/16"
  • Door Opening Adjustment 35 Degrees to 90 Degrees
4JG86
Brass
85 Degrees to 125 Degrees

$6.85 / each

Enter location to check availability
Catalog Page #  2449 

Price $6.85 / each

Technical Specs

  • Item Hinge Pin Door Stop
  • Mounting Type Door Mount
  • Finish Brass
  • Door Opening Adjustment 85 Degrees to 125 Degrees
1RCT5
Brass
2"
1"
1/2"
50 Degrees to 100 Degrees

$6.29 / each

Enter location to check availability
Catalog Page #  2449 

Price $6.29 / each

Technical Specs

  • Item Hinge Pin Door Stop
  • Mounting Type Door Mount
  • Finish Brass
  • Length 2"
  • Height 1"
  • Width 1/2"
  • Door Opening Adjustment 50 Degrees to 100 Degrees
1XNK6
Chrome
1-7/8"
2-5/16"
5/16"
35 Degrees to 90 Degrees

$7.02 / each

Enter location to check availability
Catalog Page #  2449 

Price $7.02 / each

Technical Specs

  • Item Hinge Pin Door Stop
  • Mounting Type Door Mount
  • Finish Chrome
  • Length 1-7/8"
  • Height 2-5/16"
  • Width 5/16"
  • Door Opening Adjustment 35 Degrees to 90 Degrees
1XNN9
Oil-Rubbed Bronze
3"
2"
1-3/4"
50 Degrees to 100 Degrees

$6.29 / each

Enter location to check availability
Catalog Page #  2449 

Price $6.29 / each

Technical Specs

  • Item Hinge Pin Door Stop
  • Mounting Type Door Mount
  • Finish Oil-Rubbed Bronze
  • Length 3"
  • Height 2"
  • Width 1-3/4"
  • Door Opening Adjustment 50 Degrees to 100 Degrees
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More