Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
BATTALION

Spring Hinge, Steel, 6In H, 4-1/2 In W, PK2

  • Item# 1CAC8
  • Mfr. Model# 1CAC8
  • Catalog Page# 2455
  • UNSPSC# 31162403
Spring Hinge,Steel,6In H,4-1/2 In W,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $96.20 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.32 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BATTALION spring hinge ensures wooden storm doors close automatically. This half surface spring hinge has rounded corners and adjustable tension. 180° range of motion. Nonremovable pin provides increased security. Prime-coated steel. Hardware included.

View More

Technical Specs

  • Item Spring Hinge
  • Bearing Type Plain
  • Mounting Half Surface
  • Material Steel
  • Height 6"
  • Width 4-1/2"
  • Finish Prime Coated
  • Leaf Thickness 0.098"
  • Range of Motion 180 Degrees
  • Holes per Leaf 4
  • Pin Type Nonremovable
  • Pin Material Steel
  • Color Gray
  • Corners Square
  • Frame Leaf Length 2"
  • Frame Leaf Width 4-1/2"
  • Door Leaf Length 2"
  • Door Leaf Width 4-1/2"
  • Hardware Included
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.