Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
BATTALION

16-1/2" x 14-1/2" x 7-3/4" Security Safe, Black; Holds Documents, Records, Electronics, Small Firear

  • Item# 2RUZ5
  • Mfr. Model# 2RUZ5
  • Catalog Page# 2484
  • UNSPSC# 46171512
16-1/2" x 14-1/2" x 7-3/4" Security Safe, Black; Holds Documents, Records, Electronics, Small Firear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $477.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 29.66 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Biometric safe is suitable for storing jewelry, handguns, computers, and other valuables. Constructed of steel, this safe can be mounted to the floor. Fingerprint or key access.

View More

Technical Specs

  • Item Security Safe
  • Color Black
  • Net Weight 25 lb.
  • Capacity 0.94 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Material Steel
  • Finish Powder Coated
  • Max. User Codes 30
  • Number of Shelves 0
  • Number of Drawers 0
  • Lock Style Biometric, Key
  • Outside Height 7-3/4"
  • Outside Width 16-1/2"
  • Outside Depth 14-1/2"
  • Inside Height 7"
  • Inside Width 16-1/4"
  • Inside Depth 12"
  • Battery Life 1 Year
  • Door Plate Thickness 3/16"
  • Wall Thickness 1/16"
  • Holds Documents, Records, Electronics, Small Firearms, Jewelry and Valuables
  • Includes (4) AA Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.