Skip Content

DV
GRAINGER APPROVED

Door Protection Plate, Stainless Steel, Mop, 6" Height, 34" Width

  • Item # 5U654
  • My Part #
  • Mfr. Model # 5U654
  • Catalog Page # N/A
  • UNSPSC # 30171513
Door Protection Plate,6Hx34W,SS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Door Protection Plate
  • Kick Plate Type Mop
  • Height 6"
  • Width 34"
  • Finish Dull 304
  • Material Stainless Steel
  • Thickness 0.040"
  • Hardware Included
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.