Skip Content

DV
TM
GRAINGER APPROVED

Door Protection Plate, Aluminum, Kick/Stretcher, 12" Height, 34" Width

  • Item # 2RGF3
  • My Part #
  • Mfr. Model # 2RGF3
  • Catalog Page # 2046
  • UNSPSC # 30171513
Door Protection Plate,12Hx34W,Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Door Kick Plates

Product Details

Door protection plate protects your door from scratches and dents caused by collisions from gurneys, carts, hand trucks, or heavy equipment. Choose a plate that is 2" narrower than the door it is protecting. Includes mounting holes and screws.

View More

Technical Specs

  • Item Door Protection Plate
  • Kick Plate Type Kick/Stretcher
  • Height 12"
  • Width 34"
  • Finish Diamond Tread
  • Material Aluminum
  • Thickness 0.063"
  • Hardware Included
How can we improve our Technical Specifications?

Compliance and Restrictions

None