DV
Grainger Choice Product
GRAINGER APPROVED

Bypassing Door Hanger Kit, Steel, Zinc, 48 Length (In.), 3-5/8 Width (In.)

  • Item # 1RBK5
  • My Part #
  • Mfr. Model # 1RBK5
  • Catalog Page # N/A
  • UNSPSC # 30171503
Bypassing Door Hanger Kit,  Steel,  Zinc,  48 Length (In.),  3-5/8 Width (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hanging Door Hardware

Product Details

The 60-lb. bypassing door hanger kit is designed for installation of 2 bypassing doors, with 1-3/8" to 1-3/4" thick panels weighing up to 150-lb. each. Large 1" wheels provide smooth rolling action and the easy-to-install snap-in feature makes hangers a "snap" to install. V-groove track provides smooth, quiet operation. Vertical adjustments can be made after installation. Track spacer allows for easy installation of by-pass and tri-pass doors. Panel width equals known finished panel with multiplied by number of panels, less 1" per overlap. Opening width equals known finished panel width multiplied by number of panels, less 1" per overlap. Hardware included.

View More

Technical Specs

  • Item Bypassing Door Hanger Kit
  • Max. Weight (Lb.) 150
  • Material Steel
  • Finish Zinc
  • Length (In.) 48
  • Height (In.) 1-3/16
  • Width (In.) 3-5/8
  • Max. Wheel Dia. (In.) 1
  • Bearings Nylon
  • Number of Wheels 16
  • Hardware Not Included
  • Includes Two Tracks
How can we improve our Technical Specifications?

Compliance and Restrictions

None