Skip Content

DV
TM
GRAINGER APPROVED

Different-Keyed Padlock, Open Shackle Type, 1" Shackle Height, Yellow

  • Item # 48JP97
  • My Part #
  • Mfr. Model # 48JP97
  • Catalog Page # 2005
  • UNSPSC # 46171501
Keyed Padlock,Different,1-25/32"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Corrosion-resistant, all-weather aluminum keyed padlock has a hardened steel shackle to help secure doors, gates, lockers, cupboards, tool boxes, switch boxes, sheds, and other areas in your facility. The security lock can be marked with a waterproof pen, or engraved, for identification and management.

View More

Technical Specs

  • Item Keyed Padlock
  • Shackle Dia. 9/32"
  • Shackle Height 1"
  • Shackle Width 13/16"
  • Shackle Material Hardened Steel
  • Body Height 2-7/8"
  • Body Width 1-25/32"
  • Body Thickness 1-7/64"
  • Body Material Aluminum
  • Number of Bumpers 0
  • Number of Pins 5
  • Key Type Different
  • Control Key Registration Required No
  • For Use With All-Weather
  • Includes (2) Keys
  • Body Color Yellow
  • High Security Yes
  • Padlock Body Shape Rectangular
  • Shackle Type Open
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.