Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
BATTALION

4-Dial Luggage and Briefcase Padlock, 1"H x 1-1/2"W Shackle, TSA Not Approved, Silver

  • Item# 1XRW9
  • Mfr. Model# 1XRW9
  • Catalog Page# 2010
  • UNSPSC# 46171501
4-Dial Luggage and Briefcase Padlock, 1"H x 1-1/2"W Shackle, TSA Not Approved, Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $9.22 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.39 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combination padlock is resettable. Round dial features a 4-digit combination.

View More

Technical Specs

  • Item Luggage and Briefcase Padlock
  • Body Height 1"
  • Body Material Steel
  • Body Thickness 1"
  • Body Width 2-5/16"
  • Body Color Silver
  • Dial Location Bottom
  • For Use With Luggage and Travel, Backpacks, Duffel Bags and Sports Bags, Briefcases and Computer Bags, Jewelry and Curio Cabinets
  • Number of Dials 4
  • Number of Pins 5
  • Opened Lock Warning No
  • Resettable Resettable
  • Shackle Dia. 1/4"
  • Shackle Height 1"
  • Shackle Material Hardened Steel
  • Shackle Width 1-1/2"
  • TSA Approved TSA Not Approved
  • Padlock Body Shape Rectangular
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.