Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
BATTALION

Cam Locking Cam Latch, 1-3/32"H x 2-5/16"W, Natural Finish

  • Item# 4RRF9
  • Mfr. Model# 4RRF9
  • Catalog Page# N/A
  • UNSPSC# 31162407
Cam Locking Cam Latch, 1-3/32"H x 2-5/16"W, Natural Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cam Latch
  • Catch/Latch Type Cam
  • Catch/Latch Opening Action Turn
  • Adjustable No
  • Locking/Nonlocking Locking
  • Catch/Latch Material Stainless Steel
  • Catch/Latch Finish Stainless Steel
  • Catch/Latch Height 1-3/32"
  • Catch/Latch Width 2-5/16"
  • Catch/Latch Depth 1-1/8"
  • Grip 9/16", 1-1/32", 1-1/2"
  • Includes (1) M22 x 1.5 Nut, (1) Cam Screw, (1) Key Tool, (3) Cams
  • Mounting Hole Dia. 7/8"
  • Outer Panel Thickness 1/32" to 1/4"
  • Panel Opening Length 13/16"
  • Panel Opening Width 13/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms