Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
BATTALION

Bracket, Double Box, Steel, L 5 3/4 In

  • Item# 1XMY6
  • Mfr. Model# 1XMY6
  • Catalog Page# N/A
  • UNSPSC# 31162506
Bracket,Double Box,Steel,L 5 3/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wall Hanger Bracket
  • Type Double Box Rail Splice
  • Max. Weight (Lb.) 450
  • Material Steel
  • Finish Galvanized
  • Length (In.) 5-3/4
  • Height (In.) 7-1/8
  • Width (In.) 2
  • Roller Width/Dia. (In.) No Roller
  • Construction Steel
  • Hardware Included
  • For Use With Doors Weighing Up To 450 Pounds
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.