Skip Content

DV
GRAINGER APPROVED

90° Continuous Hinge Without Holes, Steel, Door Leaf: 72" x 1-1/2" W

  • Item # 1CAK3
  • My Part #
  • Mfr. Model # 1CAK3
  • Catalog Page # N/A
  • UNSPSC # 31162403
90° Continuous Hinge Without Holes, Steel, Door Leaf: 72" x 1-1/2" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

To help control traffic flow in and out of your doorway, this steel continuous hinge features a stop at 90° to allow only partial door opening. The 72"L hinge can be cut to length using an ordinary hacksaw and is made without holes to give you your choice of surface mounting options: either drill holes and mount with fasteners or spot weld into place. Plain bearings allow smooth opening and closing, with a stop at 90° to help control traffic flow. A nonremovable pin provides an additional measure of security in public and high-traffic areas. Mounting hardware not included.

View More

Technical Specs

  • Item Continuous Hinge
  • Ligature Resistant No
  • Material Steel
  • Range of Motion 90 Degrees
  • Finish Steel
  • Holes Without
  • Orientation Non Handed
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 72"
  • Frame Leaf Height 72"
  • Door Leaf Width 1-1/2"
  • Frame Leaf Width 1-1/2"
  • Door Leaf Thickness 0.030''
  • Frame Leaf Thickness 0.030"
  • Length 6 ft.
  • Hardware Not Included
  • Holes per Leaf 0
  • Mounting Full Surface
  • Pin Dia. 3/32"
  • Pin Material Steel
  • Pin Type Nonremovable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.