Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
GRAINGER APPROVED

5" x 5" Butt Hinge with Steel Finish, Full Mortise Mounting, Square Corners

  • Item # 4PA71
  • Mfr. Model # 4PA71
  • Catalog Page # 2058
  • UNSPSC # 31162403
5" x 5" Butt Hinge with Steel Finish, Full Mortise Mounting, Square Corners close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $42.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mount the surface-mount hinge without holes by welding or drilling holes for fasteners. This no-hole butt hinge has at least a 270° range of motion and are reversible for right- or left-hand mounting. Unfinished steel. Nonremovable pin provides increased security. Hardware not included.

View More

Technical Specs

  • Item Butt Hinge
  • Material Steel
  • Finish Steel
  • Holes Without
  • Holes per Leaf 0
  • Ligature Resistant No
  • Range of Motion 270 Degrees
  • Orientation Non Handed
  • Door Leaf Height 5"
  • Frame Leaf Height 5"
  • Door Leaf Width 5"
  • Frame Leaf Width 5"
  • Door Leaf Thickness 0.165"
  • Frame Leaf Thickness 0.165"
  • Bearing Type Plain
  • Corners Square
  • Hardware Included
  • Mounting Full Mortise
  • Pin Material Steel
  • Pin Type Nonremovable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.