Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

4" x 4" Butt Hinge with Zinc Finish, Full Mortise Mounting, Square Corners

  • Item # 1WBD5
  • Mfr. Model # 1WBD5
  • Catalog Page # N/A
  • UNSPSC # 31162403
4" x 4" Butt Hinge with Zinc Finish, Full Mortise Mounting, Square Corners close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Door and Butt Hinges

Product Details

This square steel butt hinge has 8 countersunk holes arranged in a zig-zag pattern—4 on each side. Mount into recessed cutouts to attach doors to frames. Plain bearings provide smooth opening and closing, and nonremovable pins help improve security in high-traffic areas.
• Sold in pack of 2 hinges
• Includes 16 sheet metal screws

View More

Technical Specs

  • Item Butt Hinge
  • Material Steel
  • Finish Zinc
  • Holes With
  • Holes per Leaf 4
  • Ligature Resistant No
  • Range of Motion 270 Degrees
  • Orientation Non Handed
  • Door Leaf Height 4"
  • Frame Leaf Height 4"
  • Door Leaf Width 4"
  • Frame Leaf Width 4"
  • Door Leaf Thickness 0.092"
  • Frame Leaf Thickness 0.092"
  • Bearing Type Plain
  • Corners Square
  • Hardware Included
  • Mounting Full Mortise
  • Overall Knuckle Height 5"
  • Pin Dia. 1/4"
  • Pin Material Steel
  • Pin Type Nonremovable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms