Skip Content

WV
GRAINGER APPROVED

4" x 4" Butt Hinge with Bright Brass Finish, Full Mortise Mounting, Square Corners

  • Item # 1WAW6
  • My Part #
  • Mfr. Model # 1WAW6
  • Catalog Page # 2004
  • UNSPSC # 31162403
Template,Ball,Bright Brass,4x4,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The template hinge is a steel hinge with standard preplated countersunk holes arranged in a half-moon shape. Square hinge mounts into recessed cutouts, attaching doors to frames. Use this ball-bearing hinge with door closers to reduce friction in high-traffic areas. Removable pin makes frequent door removal easier. Full mortise mounting includes hardware.

View More

Technical Specs

  • Item Butt Hinge
  • Material Steel
  • Finish Bright Brass
  • Load Capacity 75.0 lb.
  • Holes With
  • Holes per Leaf 4
  • Ligature Resistant No
  • Range of Motion 180 Degrees
  • Orientation Non Handed
  • Door Leaf Height 4"
  • Frame Leaf Height 4"
  • Door Leaf Width 4"
  • Frame Leaf Width 4"
  • Door Leaf Thickness 0.130"
  • Frame Leaf Thickness 0.130"
  • Bearing Type Ball
  • Corners Square
  • Hardware Not Included
  • Mounting Full Mortise
  • Pin Dia. 17/64"
  • Pin Type Removable
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.