Skip Content

DV
TM
GRAINGER APPROVED

4" x 4" Butt Hinge with Antique Bronze Finish, Full Mortise Mounting, Square Corners

  • Item # 1WAD9
  • My Part #
  • Mfr. Model # 1WAD9
  • Catalog Page # N/A
  • UNSPSC # 31162403
Hinge,Full Mortise,Plain Bearing,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Butt Hinge
  • Material Steel
  • Finish Antique Bronze
  • Holes per Leaf 4
  • Ligature Resistant No
  • Range of Motion 180 Degrees
  • Orientation Non Handed
  • Door Leaf Height 4"
  • Frame Leaf Height 4"
  • Door Leaf Width 4"
  • Frame Leaf Width 4"
  • Door Leaf Thickness 0.098"
  • Frame Leaf Thickness 0.098"
  • Bearing Type Plain
  • Corners Square
  • Hardware Not Included
  • Mounting Full Mortise
  • Overall Knuckle Height 5"
  • Pin Dia. 1/4"
  • Pin Type Removable
How can we improve our Technical Specifications?

Compliance and Restrictions

None