Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

3-1/2" x 3-1/2" Butt Hinge with Bright Brass Finish, Full Mortise Mounting, Rounded Corners

  • Item # 1WAK1
  • Mfr. Model # 1WAK1
  • Catalog Page # N/A
  • UNSPSC # 31162403
3-1/2" x 3-1/2" Butt Hinge with Bright Brass Finish, Full Mortise Mounting, Rounded Corners close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This butt hinge comes in a package of 2 hinges.

View More

Technical Specs

  • Item Butt Hinge
  • Material Steel
  • Finish Bright Brass
  • Holes With
  • Holes per Leaf 3
  • Ligature Resistant No
  • Range of Motion 180 Degrees
  • Orientation Non Handed
  • Door Leaf Height 3-1/2"
  • Frame Leaf Height 3-1/2"
  • Door Leaf Width 3-1/2"
  • Frame Leaf Width 3-1/2"
  • Door Leaf Thickness 0.087''
  • Frame Leaf Thickness 0.087"
  • Bearing Type Plain
  • Corners Rounded
  • Hardware Not Included
  • Mounting Full Mortise
  • Overall Knuckle Height 5"
  • Pin Dia. 1/4"
  • Pin Type Removable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms