Skip Content

DV
GRAINGER APPROVED

270° Continuous Hinge Without Holes W

  • Item # 2ZFP4
  • My Part #
  • Mfr. Model # 2ZFP4
  • Catalog Page # N/A
  • UNSPSC # 31162403
Continuous Hinge,Natural,8 ft. L,2 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Piano Hinges

Product Details

Also called a piano hinge, this This continuous hinge is designed to distribute weight along the entire length of a door, making it an excellent choice for large or heavy doors. Cut to length using a hacksaw and then surface mount by spot welding, or by drilling holes into the hinge and using appropriate fasteners.
• Square corners
• Plain bearings

View More

Technical Specs

  • Item Continuous Hinge
  • Material Stainless Steel
  • Range of Motion 270 Degrees
  • Holes Without
  • Overall Knuckle Height 1"
  • Door Leaf Thickness 0.075"
  • Frame Leaf Thickness 0.075"
  • Length 8 ft.
  • Hardware Not Included
  • Holes per Leaf 0
  • Mounting Full Surface
  • Pin Dia. 3/16"
  • Pin Material Steel
  • Pin Type Nonremovable
How can we improve our Technical Specifications?

Compliance and Restrictions

None