Skip Content

DV
GRAINGER APPROVED

270° Continuous Hinge Without Holes W

  • Item # 2ZFL9
  • My Part #
  • Mfr. Model # 2ZFL9
  • Catalog Page # N/A
  • UNSPSC # 31162403
270° Continuous Hinge Without Holes W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Continuous Hinge
  • Material Stainless Steel
  • Range of Motion 270 Degrees
  • Holes Without
  • Overall Knuckle Height 1/2"
  • Door Leaf Thickness 0.060"
  • Frame Leaf Thickness 0.060"
  • Length 4 ft.
  • Hardware Not Included
  • Holes per Leaf 0
  • Mounting Full Surface
  • Pin Dia. 3/16"
  • Pin Material Steel
  • Pin Type Nonremovable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.