Skip Content

C3
GRAINGER APPROVED

270° Continuous Hinge Without Holes, Steel, Door Leaf: 96" x 2" W

  • Item # 2ZER8
  • My Part #
  • Mfr. Model # 2ZER8
  • Catalog Page # 2009
  • UNSPSC # 31162403
270° Continuous Hinge Without Holes, Steel, Door Leaf: 96" x 2" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $65.25 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The piano hinge without holes is available in unfinished steel. This no-hole door hinge is easily surface mounted by drilling holes and using fasteners, or spot welded.

• Continuous hinge can be cut with a hacksaw
• 270° range of motion

View More

Technical Specs

  • Item Continuous Hinge
  • Ligature Resistant No
  • Material Steel
  • Range of Motion 270 Degrees
  • Finish Steel
  • Holes Without
  • Orientation Non Handed
  • Overall Knuckle Height 1"
  • Door Leaf Height 96"
  • Frame Leaf Height 96"
  • Door Leaf Width 2"
  • Frame Leaf Width 2"
  • Door Leaf Thickness 0.090''
  • Frame Leaf Thickness 0.090"
  • Length 8 ft.
  • Hardware Not Included
  • Holes per Leaf 0
  • Mounting Full Surface
  • Pin Dia. 1/4"
  • Pin Material Steel
  • Pin Type Nonremovable
  • Overall Width 4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.