Skip Content

DV
TM
GRAINGER APPROVED

180° Continuous Hinge Without Holes, Steel, Door Leaf: 48" x 3" W

  • Item # 1JEV5
  • My Part #
  • Mfr. Model # 1JEV5
  • Catalog Page # N/A
  • UNSPSC # 31162403
Continuous Hinge,Natural,4 ft. L,3 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Piano Hinges

Product Details

Also known as a Continuous Hinge, this steel 48"L piano hinge can be cut to length using an ordinary hacksaw. Designed without holes to give you options for surface mounting: either drill holes and mount with fasteners, or spot weld. Plain bearings allow smooth opening and closing, and a nonremovable pin provides an additional measure of security in public and high-traffic areas. Mounting hardware not included.

View More

Technical Specs

  • Item Continuous Hinge
  • Ligature Resistant No
  • Material Steel
  • Range of Motion 180 Degrees
  • Finish Steel
  • Holes Without
  • Orientation Non Handed
  • Overall Knuckle Height 1"
  • Door Leaf Height 48"
  • Frame Leaf Height 48"
  • Door Leaf Width 3"
  • Frame Leaf Width 3"
  • Door Leaf Thickness 0.075"
  • Frame Leaf Thickness 0.075"
  • Hardware Not Included
  • Holes per Leaf 0
  • Mounting Full Surface
  • Pin Dia. 1/4"
  • Pin Material Steel
  • Pin Type Nonremovable
How can we improve our Technical Specifications?

Compliance and Restrictions

None