Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
GRAINGER APPROVED

180° Continuous Hinge With Holes, Stainless Steel Finish, 48" x 1-1/2"

  • Item # 1JEJ8
  • Mfr. Model # 1JEJ8
  • Catalog Page # 2061
  • UNSPSC # 31162403
180° Continuous Hinge With Holes, Stainless Steel Finish, 48" x 1-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $218.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.75 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The continuous piano hinge with holes is made from Type 304 stainless steel with countersunk mounting holes to aid in surface-mounting hinge to door or frame. Holes are drilled in hinge before painting or plating to help ensure corrosion resistance and extend product life.

• Pin and hinge are made of the same material
• 270° range of motion

View More

Technical Specs

  • Item Continuous Hinge
  • Ligature Resistant No
  • Material Stainless Steel
  • Range of Motion 180 Degrees
  • Finish Stainless Steel
  • Holes With
  • Orientation Non Handed
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 48"
  • Frame Leaf Height 48"
  • Door Leaf Width 1-1/2"
  • Frame Leaf Width 1-1/2"
  • Door Leaf Thickness 0.060"
  • Frame Leaf Thickness 0.060"
  • Hardware Not Included
  • Hole Spacing 3"
  • Holes per Leaf 24
  • Mounting Full Surface
  • Pin Dia. 1/8"
  • Pin Material Steel
  • Pin Type Nonremovable
  • Overall Width 3"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.