Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
GRAINGER APPROVED

180° Continuous Hinge With Holes, Brass Finish, 48" x 1-1/16"

  • Item# 1CAV9
  • Mfr. Model# 1CAV9
  • Catalog Page# N/A
  • UNSPSC# 31162403
180° Continuous Hinge With Holes, Brass Finish, 48" x 1-1/16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $20.81 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.73 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Also known as a Continuous Hinge, the 48"L BATTALION® steel piano hinge can be cut to length using an ordinary hacksaw and easily mounted using the appropriate fasteners (not included). Plain bearings allow smooth opening and closing, and a nonremovable pin provides an additional measure of security in public and high-traffic areas.

View More

Technical Specs

  • Item Continuous Hinge
  • Ligature Resistant No
  • Material Steel
  • Range of Motion 180 Degrees
  • Finish Brass
  • Holes With
  • Orientation Non Handed
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 48"
  • Frame Leaf Height 48"
  • Door Leaf Width 1-1/16"
  • Frame Leaf Width 1-1/16"
  • Door Leaf Thickness 0.040"
  • Frame Leaf Thickness 0.040"
  • Hardware Not Included
  • Hole Spacing 2"
  • Holes per Leaf 24
  • Mounting Full Surface
  • Pin Dia. 3/32"
  • Pin Material Steel
  • Pin Type Nonremovable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.