Skip Content

 
BATES FOOTWEAR

Women's Military/Tactical Steel Toe Boots, Style Number E01778

Women's Military/Tactical Steel Toe Boots, Style Number E01778 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Footwear Style Military/Tactical 
  • Gender Women's 
  • Metatarsal Guard No 
  • Predominant Footwear Color Tan 
  • Toe Type Steel 
  • Footwear Width
  • Waterproof No 
  • Insulated No 
  • Height 8" 
  • Color Tan 
  • Manufacturers Suggested Sole Slip Rating Best 
  • Chemical Resisting Sole No 
Size
Please Select

Your Filters:

Clear All
Brand
  • B 
  • BATES FOOTWEAR 
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
E01778
10

$356.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $356.25 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Steel
  • Size 10
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Tan
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number E01778
E01778
10-1/2

$356.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $356.25 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Tan
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number E01778
E01778
11

$356.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $356.25 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Steel
  • Size 11
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Tan
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number E01778
E01778
4

$356.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $356.25 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Steel
  • Size 4
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Tan
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number E01778
E01778
4-1/2

$356.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $356.25 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Steel
  • Size 4-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Tan
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number E01778
E01778
5

$356.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $356.25 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Steel
  • Size 5
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Tan
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number E01778
E01778
5-1/2

$356.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $356.25 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Steel
  • Size 5-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Tan
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number E01778
E01778
6

$356.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $356.25 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Steel
  • Size 6
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Tan
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number E01778
E01778
6-1/2

$356.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $356.25 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Steel
  • Size 6-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Tan
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number E01778
E01778
7

$356.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $356.25 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Steel
  • Size 7
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Tan
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number E01778
E01778
7-1/2

$356.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $356.25 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Steel
  • Size 7-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Tan
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number E01778
E01778
8

$356.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $356.25 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Steel
  • Size 8
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Tan
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number E01778
E01778
8-1/2

$356.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $356.25 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Steel
  • Size 8-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Tan
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number E01778
E01778
9

$356.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $356.25 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Steel
  • Size 9
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Tan
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number E01778
E01778
9-1/2

$356.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $356.25 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Steel
  • Size 9-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Tan
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number E01778
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More