Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BATES FOOTWEAR

Unisex Mid-Calf Socks, Black, 4 PK

  • Item # 35LF77
  • My Part #
  • Mfr. Model # E11918970-001
  • Catalog Page # N/A
  • UNSPSC # 53102402
Unisex Mid-Calf Socks, Black, 4 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Socks

Technical Specs

  • Item Socks
  • Height Mid-Calf
  • Gender Unisex
  • Size L
  • Fits Shoe Size 10 to 13
  • Color Black
  • Material 70% Ultraspun Polyester, 27% Nylon, 3% Spandex
  • Features Wicks Away Moisture for Cooler and Drier Comfort, Embedded Arch Support Reduces Foot Fatigue, Reinforced Toe and Heel, Targeted Cushioning for Maximum Durability and Protection
  • Sold As 4 Pair
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.