Skip Content
TP
BATES FOOTWEAR

Unisex Gore-Tex Winter Boots, Size: 4M, Waterproof: Yes, Lace/Zipper Closure Type, Plain Toe Type

  • Item # 36U902
  • My Part #
  • Mfr. Model # E02488
  • Catalog Page # N/A
  • Catalog Group # H0409
  • UNSPSC # 46181604
Gore-Tex Winter Boots,Unisex,4M,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $206.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.6 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Leather waterproof boots have ballistic nylon upper and waterproof and breathable GORE-TEX® lining for comfortable durability. Slip-resistant rubber outsole, athletic cement construction, and cushioned removable insert provide boots with the stability, flexibility, and comfort needed for the most demanding situations. Boots feature a YKK® nylon side zipper for easy on/off and are insulated with 200g Thinsulate® to provide warmth and comfort in cold conditions without adding excess bulk.

View More

Technical Specs

  • Item Gore-Tex Winter Boots
  • Gender Unisex
  • Size 4M
  • Waterproof Yes
  • Closure Type Lace/Zipper
  • Toe Type Plain
  • Height 8"
  • Color Black
  • Upper Material Leather/Ballistic Nylon
  • Insulation Type Yes
  • Shank Material Nylon
  • Midsole Material Cushioned EVA
  • Outsole Material Slip Resistant Rubber
  • Footwear Sole Pattern Mini Lug
  • Resists Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Antigua and Barbuda, Anguilla, Argentina, Austria, Bangladesh, Belgium, Bahrain, Bolivia, Brazil, Bahamas, Canada, Switzerland, Chile, China, Colombia, Costa Rica, Cyprus, Czech Republic, Germany, Denmark, Dominican Republic, Ecuador, Spain, Finland, France, United Kingdom, Grenada, Greece, Guatemala, Guyana, Hong Kong, Honduras, Hungary, Indonesia, India, Iran, Iceland, Italy, Jamaica, Japan, St. Kitts and Nevis, South Korea, Kuwait, Cayman Islands, St. Lucia, Lithuania, Malta, Mexico, Malaysia, Nicaragua, Netherlands, Norway, New Zealand, Oman, Panama, Philippines, Poland, Portugal, Qatar, Romania, Russian Federation, Saudi Arabia, Sweden, Singapore, Slovenia, Slovakia, El Salvador, Turks and Caicos Islands, Thailand, Turkey, Trinidad and Tobago, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, and Vietnam.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.