Skip Content

 
BATES FOOTWEAR

Tactical Boots

Tactical Boots close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Footwear Style Military/Tactical 
  • Toe Type Plain 
  • Insulated No 
  • Manufacturers Suggested Sole Slip Rating Best 
  • Chemical Resisting Sole No 
  • Non-Marking Sole Yes 
  • Static Dissipative No 
  • Electrical Hazard Rated No 
  • Conductive No 
  • Puncture Resistant Insole No 
  • Metal Chip Resisting Sole No 
  • Chain Saw Cut Resistant No 
Predominant Footwear Color
Please Select
Gender
Please Select
Size
Please Select
Footwear Width
Please Select
Waterproof
Please Select
Height
Please Select
Color
Please Select
Completely Non Metallic
Please Select
Oil Resisting Sole
Please Select
Ninety Degree Heel
Please Select
Non Metallic Upper
Please Select
Heel Height
Please Select
Waterproof Type
Please Select
Upper Boot Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
196 Products
Compare /
Item #
Mfr.
Model #
Predominant Footwear Color
Gender
Size
Footwear Width
Waterproof
Height
Color
Completely Non Metallic
Oil Resisting Sole
Ninety Degree Heel
Non Metallic Upper
Heel Height
Waterproof Type
Upper Boot Material
Price
Qty
Please use Qty box to add item(s) to cart.
E06604
Black
Men's
10
EW
No
4"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$133.35 / pair

Enter location to check availability
Catalog Page #  NA

Price $133.35 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06606
Black
Men's
10
EW
No
6"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$146.70 / pair

Enter location to check availability
Catalog Page #  NA

Price $146.70 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E04032
Black
Men's
10
EW
No
6"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$159.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $159.00 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06608
Black
Men's
10
EW
No
8"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$154.75 / pair

Enter location to check availability
Catalog Page #  NA

Price $154.75 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E04034
Black
Men's
10
EW
Yes
6"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$181.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $181.00 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10
  • Footwear Width EW
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06604
Black
Men's
10
M
No
4"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$133.35 / pair

Enter location to check availability
Catalog Page #  NA

Price $133.35 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E04032
Black
Men's
10
M
No
6"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$159.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $159.00 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06606
Black
Men's
10
M
No
6"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$146.70 / pair

Enter location to check availability
Catalog Page #  NA

Price $146.70 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06608
Black
Men's
10
M
No
8"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$154.75 / pair

Enter location to check availability
Catalog Page #  NA

Price $154.75 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E04034
Black
Men's
10
M
Yes
6"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$181.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $181.00 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06610
Black
Men's
10
M
Yes
8"
Multicam
Yes
No
Yes
Yes
Less Than 1/2"
Full Bootie Membrane
Leather/Mesh

$179.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $179.25 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 8"
  • Color Multicam
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Waterproof Type Full Bootie Membrane
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06604
Black
Men's
10-1/2
EW
No
4"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$133.35 / pair

Enter location to check availability
Catalog Page #  NA

Price $133.35 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10-1/2
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06606
Black
Men's
10-1/2
EW
No
6"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$146.70 / pair

Enter location to check availability
Catalog Page #  NA

Price $146.70 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10-1/2
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E04032
Black
Men's
10-1/2
EW
No
6"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$159.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $159.00 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10-1/2
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06608
Black
Men's
10-1/2
EW
No
8"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$154.75 / pair

Enter location to check availability
Catalog Page #  NA

Price $154.75 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10-1/2
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E04034
Black
Men's
10-1/2
EW
Yes
6"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$181.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $181.00 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10-1/2
  • Footwear Width EW
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06610
Black
Men's
10-1/2
EW
Yes
8"
Multicam
Yes
No
Yes
Yes
Less Than 1/2"
Full Bootie Membrane
Leather/Mesh

$179.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $179.25 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10-1/2
  • Footwear Width EW
  • Waterproof Yes
  • Insulated No
  • Height 8"
  • Color Multicam
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Waterproof Type Full Bootie Membrane
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06604
Black
Men's
10-1/2
M
No
4"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$133.35 / pair

Enter location to check availability
Catalog Page #  NA

Price $133.35 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06606
Black
Men's
10-1/2
M
No
6"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$146.70 / pair

Enter location to check availability
Catalog Page #  NA

Price $146.70 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E04032
Black
Men's
10-1/2
M
No
6"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$159.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $159.00 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06608
Black
Men's
10-1/2
M
No
8"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$154.75 / pair

Enter location to check availability
Catalog Page #  NA

Price $154.75 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E04034
Black
Men's
10-1/2
M
Yes
6"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$181.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $181.00 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10-1/2
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06610
Black
Men's
10-1/2
M
Yes
8"
Multicam
Yes
No
Yes
Yes
Less Than 1/2"
Full Bootie Membrane
Leather/Mesh

$179.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $179.25 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 10-1/2
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 8"
  • Color Multicam
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Waterproof Type Full Bootie Membrane
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06604
Black
Men's
11
EW
No
4"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$133.35 / pair

Enter location to check availability
Catalog Page #  NA

Price $133.35 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 11
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06606
Black
Men's
11
EW
No
6"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$146.70 / pair

Enter location to check availability
Catalog Page #  NA

Price $146.70 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 11
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E04032
Black
Men's
11
EW
No
6"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$159.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $159.00 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 11
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06608
Black
Men's
11
EW
No
8"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$154.75 / pair

Enter location to check availability
Catalog Page #  NA

Price $154.75 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 11
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E04034
Black
Men's
11
EW
Yes
6"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$181.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $181.00 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 11
  • Footwear Width EW
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06610
Black
Men's
11
EW
Yes
8"
Multicam
Yes
No
Yes
Yes
Less Than 1/2"
Full Bootie Membrane
Leather/Mesh

$179.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $179.25 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 11
  • Footwear Width EW
  • Waterproof Yes
  • Insulated No
  • Height 8"
  • Color Multicam
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Waterproof Type Full Bootie Membrane
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06604
Black
Men's
11
M
No
4"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$133.35 / pair

Enter location to check availability
Catalog Page #  NA

Price $133.35 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 11
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E04032
Black
Men's
11
M
No
6"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$159.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $159.00 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 11
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06606
Black
Men's
11
M
No
6"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$146.70 / pair

Enter location to check availability
Catalog Page #  NA

Price $146.70 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 11
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06608
Black
Men's
11
M
No
8"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$154.75 / pair

Enter location to check availability
Catalog Page #  NA

Price $154.75 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 11
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E04034
Black
Men's
11
M
Yes
6"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$181.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $181.00 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 11
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06610
Black
Men's
11
M
Yes
8"
Multicam
Yes
No
Yes
Yes
Less Than 1/2"
Full Bootie Membrane
Leather/Mesh

$179.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $179.25 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 11
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 8"
  • Color Multicam
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Waterproof Type Full Bootie Membrane
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06604
Black
Men's
11-1/2
EW
No
4"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$133.35 / pair

Enter location to check availability
Catalog Page #  NA

Price $133.35 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 11-1/2
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06606
Black
Men's
11-1/2
EW
No
6"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$146.70 / pair

Enter location to check availability
Catalog Page #  NA

Price $146.70 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 11-1/2
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E04032
Black
Men's
11-1/2
EW
No
6"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$159.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $159.00 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 11-1/2
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06608
Black
Men's
11-1/2
EW
No
8"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$154.75 / pair

Enter location to check availability
Catalog Page #  NA

Price $154.75 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 11-1/2
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E04034
Black
Men's
11-1/2
EW
Yes
6"
Black
Yes
No
Yes
Less Than 1/2"
Leather/Mesh

$181.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $181.00 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 11-1/2
  • Footwear Width EW
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
E06610
Black
Men's
11-1/2
EW
Yes
8"
Multicam
Yes
No
Yes
Yes
Less Than 1/2"
Full Bootie Membrane
Leather/Mesh

$179.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $179.25 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Black
  • Toe Type Plain
  • Gender Men's
  • Size 11-1/2
  • Footwear Width EW
  • Waterproof Yes
  • Insulated No