Skip Content

DV
BATES FOOTWEAR

Military/Tactical Tactical Boots, 6" Height, Desert, Size: 7

  • Item # 29DV50
  • My Part #
  • Mfr. Model # E04031
  • Catalog Page # N/A
  • Catalog Group # H6189
  • UNSPSC # 46181604
Tactical Boots,Mens,7DD,Desert,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Provides the performance you need without sacrificing athletic styling and versatility. Designed with a lightweight exoskeleton that enhances comfort, flexibility, and support. Breathable mesh lining and cushioned EVA midsole add comfort while leather and mesh upper and rubber outsole with TPU arch support add durability. Cement construction.

View More

Technical Specs

  • Item Tactical Boots
  • Footwear Style Military/Tactical
  • Size 7
  • Footwear Width EW
  • Gender Men's
  • Footwear Closure Type Lace Up
  • Toe Type Plain
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Desert
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products