Skip Content

ST
BATES FOOTWEAR

Military/Tactical Boots, Toe Type: Steel, Olive Mojave, Size: 10

  • Item # 36W261
  • My Part #
  • Mfr. Model # E40501
  • Catalog Page # N/A
  • Catalog Group # H0449
  • UNSPSC # 46181604
Military/Tactical Boots, Toe Type: Steel, Olive Mojave, Size: 10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $229.95 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Certified USMC DuraShocks® boots feature comfort technology with energy-returning Vibram® lug outsoles and compression pads to diffuse impact to the feet and legs while also providing the highest standard of foot protection with steel safety toes. Stain-resistant, Scotchgard®-protected leather construction and a porous, lightweight liner allow the boots to remain breathable even in hot weather conditions. Direct-attach construction system binds the outsoles to the uppers adding flexibility as well as durability.
Steel toe rated ASTM F2413-11.

View More

Technical Specs

  • Item Boots
  • Footwear Style Military/Tactical
  • Size 10
  • Footwear Width M
  • Gender Men's
  • Predominant Footwear Color Olive Mojave
  • Footwear Closure Type Lace Up
  • Shineable Toe No
  • Toe Type Steel
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Olive Mojave
  • Style Number E40501
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Antigua and Barbuda, Anguilla, Argentina, Austria, Bangladesh, Belgium, Bahrain, Bolivia, Brazil, Bahamas, Canada, Switzerland, Chile, China, Colombia, Costa Rica, Cyprus, Czech Republic, Germany, Denmark, Dominican Republic, Ecuador, Spain, Finland, France, United Kingdom, Grenada, Greece, Guatemala, Guyana, Hong Kong, Honduras, Hungary, Indonesia, India, Iran, Iceland, Italy, Jamaica, Japan, St. Kitts and Nevis, South Korea, Kuwait, Cayman Islands, St. Lucia, Lithuania, Malta, Mexico, Malaysia, Nicaragua, Netherlands, Norway, New Zealand, Oman, Panama, Philippines, Poland, Portugal, Qatar, Romania, Russian Federation, Saudi Arabia, Sweden, Singapore, Slovenia, Slovakia, El Salvador, Turks and Caicos Islands, Thailand, Turkey, Trinidad and Tobago, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, and Vietnam.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.